- 1/16"-27
- 1/4" Long
- Commercial Brass
- Brass Flush Socket Pressure Plugs Plug
| Material | Commercial Brass |
| Screw Style | Brass Flush Socket Pressure Plugs |
| Nominal Diameter | 1/16" |
| Threads per Inch | 27 |
| Thread Class | PTF 7/8" |
| Length | 0.25 in |
| Weight | 0.003 LB |
| EAN or UPC | 697744111002 |

