- 1/8"-27
- 1/4" Long
- Commercial Brass
- Brass Flush Socket Pressure Plugs Plug
| Length | 1/4 in |
| Nominal Diameter | 1/8" |
| Thread Class | PTF 7/8" |
| Threads per Inch | 27 |
| Material | Commercial Brass |
| Screw Style | Brass Flush Socket Pressure Plugs |
| Weight | 0.006 LB |
| EAN or UPC | 697744111026 |

