- 1/2"-14
- 17/32" Long
- Commercial Brass
- Brass Flush Socket Pressure Plugs Plug
| Screw Style | Brass Flush Socket Pressure Plugs |
| Nominal Diameter | 1/2" |
| Length | 17/32 in |
| Material | Commercial Brass |
| Thread Class | PTF 7/8" |
| Threads per Inch | 14 |
| Weight | 0.056 LB |
| EAN or UPC | 697744111088 |

