- 1/16"-27
- 1/4" Long
- Heat Treated Alloy Steel
- Flush Socket Pressure Plugs Plug
| Threads per Inch | 27 |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Flush Socket Pressure Plugs |
| Thread Class | PTF 7/8" |
| Nominal Diameter | 1/16" |
| Length | 1/4 in |
| Weight | 0.003 LB |
| EAN or UPC | 697744120028 |

