- 3/8"-18
- 13/32" Long
- Heat Treated Alloy Steel
- Flush Socket Pressure Plugs Plug
| Length | 13/32 in |
| Screw Style | Flush Socket Pressure Plugs |
| Nominal Diameter | 3/8" |
| Threads per Inch | 18 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | PTF 7/8" |
| Weight | 0.026 LB |
| EAN or UPC | 697744120080 |

