- 1/8"-27
- 5/16" Long
- Austenitic Stainless Steel
- Stainless Steel Socket Pressure Plugs Plug
| Nominal Diameter | 1/8" |
| Material | Austenitic Stainless Steel |
| Thread Class | NPTF 3/4" |
| Length | 5/16 in |
| Threads per Inch | 27 |
| Screw Style | Stainless Steel Socket Pressure Plugs |
| Weight | 0.007 LB |
| EAN or UPC | 697744130027 |

