- 1/4"-27
- 7/16" Long
- Austenitic Stainless Steel
- Stainless Steel Socket Pressure Plugs Plug
| Length | 7/16 in |
| Thread Class | NPTF 3/4" |
| Screw Style | Stainless Steel Socket Pressure Plugs |
| Material | Austenitic Stainless Steel |
| Threads per Inch | 27 |
| Nominal Diameter | 1/4" |
| Weight | 0.018 LB |
| EAN or UPC | 697744130041 |

