- Oval Point Set Screws
| Thread Class | 3A |
| Threads per Inch | 16 |
| Thread Diameter | 3/8 |
| Point Style | Oval Point |
| Screw Style | Socket Head |
| Thread Pitch | N/A |
| Material | Heat-Treated Alloy Steel |
| Screw Length | N/A |
| Thread Type | UNC |
| Weight | 0.0 LB |
| Thread Class | 3A |
| Threads per Inch | 16 |
| Thread Diameter | 3/8 |
| Point Style | Oval Point |
| Screw Style | Socket Head |
| Thread Pitch | N/A |
| Material | Heat-Treated Alloy Steel |
| Screw Length | N/A |
| Thread Type | UNC |
| Weight | 0.0 LB |