- Cup Point Set Screws
| Threads per Inch | 32 |
| Thread Type | UNC |
| Screw Style | Socket Head |
| Thread Diameter | #8 |
| Screw Length | 7/16 in |
| Point Style | Cup Point |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Weight | 0.002 LB |
| EAN or UPC | 697744320800 |
| Threads per Inch | 32 |
| Thread Type | UNC |
| Screw Style | Socket Head |
| Thread Diameter | #8 |
| Screw Length | 7/16 in |
| Point Style | Cup Point |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Weight | 0.002 LB |
| EAN or UPC | 697744320800 |