- Cup Point Set Screws
| Threads per Inch | 20 |
| Screw Length | 5/16 in |
| Thread Class | 3A |
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Thread Diameter | 1/4 |
| Screw Style | Socket Head |
| Point Style | Cup Point |
| Weight | 0.003 LB |
| EAN or UPC | 697744321166 |

