- Cup Point Set Screws
| Material | Heat-Treated Alloy Steel |
| Screw Length | 1 in |
| Thread Diameter | 5/16 |
| Point Style | Cup Point |
| Thread Pitch | N/A |
| Screw Style | Socket Head |
| Thread Type | UNC |
| Thread Class | 3A |
| Threads per Inch | 18 |
| Weight | 0.014 LB |
| EAN or UPC | 697744321548 |
| Material | Heat-Treated Alloy Steel |
| Screw Length | 1 in |
| Thread Diameter | 5/16 |
| Point Style | Cup Point |
| Thread Pitch | N/A |
| Screw Style | Socket Head |
| Thread Type | UNC |
| Thread Class | 3A |
| Threads per Inch | 18 |
| Weight | 0.014 LB |
| EAN or UPC | 697744321548 |