- Cup Point Set Screws
| Screw Length | 1 1/4 in |
| Screw Style | Socket Head |
| Thread Diameter | 1/2 |
| Thread Type | UNC |
| Point Style | Cup Point |
| Material | Heat-Treated Alloy Steel |
| Threads per Inch | 13 |
| Thread Pitch | N/A |
| Thread Class | 3A |
| Weight | 0.051 LB |
| EAN or UPC | 697744322248 |

