- Cup Point Set Screws
| Screw Style | Socket Head |
| Material | Heat-Treated Alloy Steel |
| Screw Length | 2 1/2 in |
| Thread Diameter | 5/8 |
| Thread Type | UNC |
| Thread Class | 3A |
| Point Style | Cup Point |
| Thread Pitch | N/A |
| Threads per Inch | 11 |
| Weight | 0.16 LB |
| EAN or UPC | 697744322521 |

