- Cup Point Set Screws
| Thread Diameter | #4 |
| Point Style | Cup Point |
| Screw Length | 1/4 in |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Thread Class | 3A |
| Screw Style | Socket Head |
| Material | Heat-Treated Alloy Steel, Steel |
| Threads per Inch | 48 |
| Weight | 0.001 LB |
| EAN or UPC | 697744330243 |

