- Cup Point Set Screws
| Screw Style | Socket Head |
| Thread Diameter | #10 |
| Thread Pitch | N/A |
| Thread Class | 3A |
| Material | Heat-Treated Alloy Steel |
| Point Style | Cup Point |
| Screw Length | 1/2 in |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Weight | 0.003 LB |
| EAN or UPC | 697744330625 |
| Screw Style | Socket Head |
| Thread Diameter | #10 |
| Thread Pitch | N/A |
| Thread Class | 3A |
| Material | Heat-Treated Alloy Steel |
| Point Style | Cup Point |
| Screw Length | 1/2 in |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Weight | 0.003 LB |
| EAN or UPC | 697744330625 |