- Cup Point Set Screws
| Thread Diameter | 5/16 |
| Thread Class | 3A |
| Thread Type | UNF |
| Screw Length | 5/16 in |
| Threads per Inch | 24 |
| Thread Pitch | N/A |
| Point Style | Cup Point |
| Screw Style | Socket Head |
| Material | Heat-Treated Alloy Steel |
| Weight | 0.005 LB |
| EAN or UPC | 697744330922 |

