- Cup Point Set Screws
| Thread Pitch | N/A |
| Thread Class | 3A |
| Thread Type | UNF |
| Point Style | Cup Point |
| Threads per Inch | 24 |
| Thread Diameter | 3/8 |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Screw Length | 1 in |
| Weight | 0.026 LB |
| EAN or UPC | 697744331141 |
| Thread Pitch | N/A |
| Thread Class | 3A |
| Thread Type | UNF |
| Point Style | Cup Point |
| Threads per Inch | 24 |
| Thread Diameter | 3/8 |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Screw Length | 1 in |
| Weight | 0.026 LB |
| EAN or UPC | 697744331141 |