- Knurled Set Screws
| Screw Style | Socket Head |
| Point Style | Knurled Point |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNC |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Thread Diameter | 1/2 |
| Screw Length | 1 in |
| Threads per Inch | 13 |
| Weight | 0.04 LB |
| EAN or UPC | 697744420586 |
| Screw Style | Socket Head |
| Point Style | Knurled Point |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNC |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Thread Diameter | 1/2 |
| Screw Length | 1 in |
| Threads per Inch | 13 |
| Weight | 0.04 LB |
| EAN or UPC | 697744420586 |