- Knurled Set Screws
| Thread Pitch | N/A |
| Thread Diameter | 5/16 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Thread Type | UNF |
| Screw Length | 1/2 in |
| Screw Style | Socket Head |
| Point Style | Knurled Point |
| Threads per Inch | 24 |
| Weight | 0.008 LB |
| EAN or UPC | 697744430301 |

