- Flat Head Cap Screws
| Thread Diameter | #5 |
| Threads per Inch | 40 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Screw Style | Socket Flat Head |
| Length | 3/8 in |
| Thread Type | UNC |
| Weight | 0.002 LB |
| EAN or UPC | 697744600148 |
| Thread Diameter | #5 |
| Threads per Inch | 40 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Screw Style | Socket Flat Head |
| Length | 3/8 in |
| Thread Type | UNC |
| Weight | 0.002 LB |
| EAN or UPC | 697744600148 |