- Flat Head Cap Screws
| Threads per Inch | 32 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Length | 3/4 in |
| Thread Diameter | #6 |
| Thread Type | UNC |
| Thread Pitch | N/A |
| Screw Style | Socket Flat Head |
| Weight | 0.003 LB |
| EAN or UPC | 697744600308 |
| Threads per Inch | 32 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Length | 3/4 in |
| Thread Diameter | #6 |
| Thread Type | UNC |
| Thread Pitch | N/A |
| Screw Style | Socket Flat Head |
| Weight | 0.003 LB |
| EAN or UPC | 697744600308 |