- Flat Head Cap Screws
| Thread Type | UNC |
| Thread Pitch | N/A |
| Length | 2 1/2 in |
| Thread Class | 3A |
| Threads per Inch | 11 |
| Screw Style | Socket Flat Head |
| Material | Heat-Treated Alloy Steel |
| Thread Diameter | 5/8 |
| Weight | 0.197 LB |
| EAN or UPC | 697744601527 |
| Thread Type | UNC |
| Thread Pitch | N/A |
| Length | 2 1/2 in |
| Thread Class | 3A |
| Threads per Inch | 11 |
| Screw Style | Socket Flat Head |
| Material | Heat-Treated Alloy Steel |
| Thread Diameter | 5/8 |
| Weight | 0.197 LB |
| EAN or UPC | 697744601527 |