- Flat Head Cap Screws
| Thread Diameter | 3/4 |
| Material | Heat-Treated Alloy Steel |
| Length | 1 3/4 in |
| Thread Pitch | N/A |
| Thread Class | 3A |
| Threads per Inch | 10 |
| Thread Type | UNC |
| Screw Style | Socket Flat Head |
| Weight | 0.224 LB |
| EAN or UPC | 697744601602 |
| Thread Diameter | 3/4 |
| Material | Heat-Treated Alloy Steel |
| Length | 1 3/4 in |
| Thread Pitch | N/A |
| Thread Class | 3A |
| Threads per Inch | 10 |
| Thread Type | UNC |
| Screw Style | Socket Flat Head |
| Weight | 0.224 LB |
| EAN or UPC | 697744601602 |