- Flat Head Cap Screws
| Screw Style | Socket Flat Head |
| Thread Diameter | 1/4 |
| Thread Class | 3A |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNF |
| Threads per Inch | 28 |
| Thread Pitch | N/A |
| Length | 1 1/2 in |
| Weight | 0.019 LB |
| EAN or UPC | 697744610284 |
| Screw Style | Socket Flat Head |
| Thread Diameter | 1/4 |
| Thread Class | 3A |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNF |
| Threads per Inch | 28 |
| Thread Pitch | N/A |
| Length | 1 1/2 in |
| Weight | 0.019 LB |
| EAN or UPC | 697744610284 |