- Button Head Cap Screws
| Thread Pitch | N/A |
| Threads per Inch | 16 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Screw Style | Socket Button Head |
| Length | 1/2 in |
| Thread Type | UNC |
| Thread Diameter | 3/8 |
| Weight | 0.022 LB |
| EAN or UPC | 697744640649 |
| Thread Pitch | N/A |
| Threads per Inch | 16 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Screw Style | Socket Button Head |
| Length | 1/2 in |
| Thread Type | UNC |
| Thread Diameter | 3/8 |
| Weight | 0.022 LB |
| EAN or UPC | 697744640649 |