- Button Head Cap Screws
| Thread Diameter | #10 |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Thread Pitch | N/A |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Button Head |
| Length | 5/8 in |
| Thread Class | 3A |
| Weight | 0.006 LB |
| EAN or UPC | 697744650082 |
| Thread Diameter | #10 |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Thread Pitch | N/A |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Button Head |
| Length | 5/8 in |
| Thread Class | 3A |
| Weight | 0.006 LB |
| EAN or UPC | 697744650082 |