- Button Head Cap Screws
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Threads per Inch | 24 |
| Thread Type | UNF |
| Length | 5/8 in |
| Thread Diameter | 5/16 |
| Screw Style | Socket Button Head |
| Weight | 0.017 LB |
| EAN or UPC | 697744650303 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Threads per Inch | 24 |
| Thread Type | UNF |
| Length | 5/8 in |
| Thread Diameter | 5/16 |
| Screw Style | Socket Button Head |
| Weight | 0.017 LB |
| EAN or UPC | 697744650303 |