- Low Head Cap Screws
| Screw Style | Low Socket Head |
| Thread Class | 3A |
| Threads per Inch | 32 |
| Length | 1 in |
| Material | Heat-Treated Alloy Steel |
| Thread Diameter | #8 |
| Thread Type | UNC |
| Thread Pitch | N/A |
| Weight | 0.006 LB |
| EAN or UPC | 697744680102 |
| Screw Style | Low Socket Head |
| Thread Class | 3A |
| Threads per Inch | 32 |
| Length | 1 in |
| Material | Heat-Treated Alloy Steel |
| Thread Diameter | #8 |
| Thread Type | UNC |
| Thread Pitch | N/A |
| Weight | 0.006 LB |
| EAN or UPC | 697744680102 |