- Low Head Cap Screws
| Thread Diameter | 3/8 |
| Screw Style | Low Socket Head |
| Thread Type | UNC |
| Length | 3/4 in |
| Thread Pitch | N/A |
| Material | Heat-Treated Alloy Steel |
| Threads per Inch | 16 |
| Thread Class | 3A |
| Weight | 0.03 LB |
| EAN or UPC | 697744680447 |
| Thread Diameter | 3/8 |
| Screw Style | Low Socket Head |
| Thread Type | UNC |
| Length | 3/4 in |
| Thread Pitch | N/A |
| Material | Heat-Treated Alloy Steel |
| Threads per Inch | 16 |
| Thread Class | 3A |
| Weight | 0.03 LB |
| EAN or UPC | 697744680447 |