- Low Head Cap Screws
| Thread Diameter | #10 |
| Thread Pitch | N/A |
| Threads per Inch | 32 |
| Thread Type | UNF |
| Length | 3/4 in |
| Screw Style | Low Socket Head |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Weight | 0.007 LB |
| EAN or UPC | 697744690088 |
| Thread Diameter | #10 |
| Thread Pitch | N/A |
| Threads per Inch | 32 |
| Thread Type | UNF |
| Length | 3/4 in |
| Screw Style | Low Socket Head |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Weight | 0.007 LB |
| EAN or UPC | 697744690088 |