- Socket Head Cap Screws
| Length | 1/2 in |
| Thread Class | 3A |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Threads per Inch | 20 |
| Thread Diameter | 1/4 |
| Weight | 0.012 LB |
| EAN or UPC | 697744720921 |
| Length | 1/2 in |
| Thread Class | 3A |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Threads per Inch | 20 |
| Thread Diameter | 1/4 |
| Weight | 0.012 LB |
| EAN or UPC | 697744720921 |