- Socket Head Cap Screws
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Threads per Inch | 20 |
| Thread Pitch | N/A |
| Thread Diameter | 1/4 |
| Thread Class | 3A |
| Thread Type | UNC |
| Length | 1 1/2 in |
| Weight | 0.025 LB |
| EAN or UPC | 697744721041 |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Threads per Inch | 20 |
| Thread Pitch | N/A |
| Thread Diameter | 1/4 |
| Thread Class | 3A |
| Thread Type | UNC |
| Length | 1 1/2 in |
| Weight | 0.025 LB |
| EAN or UPC | 697744721041 |