- Socket Head Cap Screws
| Threads per Inch | 20 |
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Screw Style | Socket Head |
| Length | 3 in |
| Thread Class | 3A |
| Thread Diameter | 1/4 |
| Weight | 0.043 LB |
| EAN or UPC | 697744721164 |
| Threads per Inch | 20 |
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Screw Style | Socket Head |
| Length | 3 in |
| Thread Class | 3A |
| Thread Diameter | 1/4 |
| Weight | 0.043 LB |
| EAN or UPC | 697744721164 |