- Socket Head Cap Screws
| Thread Class | 3A |
| Thread Diameter | 7/16 |
| Thread Pitch | N/A |
| Material | Heat-Treated Alloy Steel |
| Threads per Inch | 14 |
| Screw Style | Socket Head |
| Thread Type | UNC |
| Length | 4 1/2 in |
| Weight | 0.211 LB |
| EAN or UPC | 697744722710 |
| Thread Class | 3A |
| Thread Diameter | 7/16 |
| Thread Pitch | N/A |
| Material | Heat-Treated Alloy Steel |
| Threads per Inch | 14 |
| Screw Style | Socket Head |
| Thread Type | UNC |
| Length | 4 1/2 in |
| Weight | 0.211 LB |
| EAN or UPC | 697744722710 |