- Socket Head Cap Screws
| Thread Class | 3A |
| Threads per Inch | 11 |
| Thread Diameter | 5/8 |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Length | 2 3/4 in |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Weight | 0.312 LB |
| EAN or UPC | 697744722789 |
| Thread Class | 3A |
| Threads per Inch | 11 |
| Thread Diameter | 5/8 |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Length | 2 3/4 in |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Weight | 0.312 LB |
| EAN or UPC | 697744722789 |