- Socket Head Cap Screws
| Length | 3 in |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Thread Diameter | 7/8 |
| Thread Type | UNC |
| Threads per Inch | 9 |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Weight | 0.687 LB |
| EAN or UPC | 697744723465 |
| Length | 3 in |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Thread Diameter | 7/8 |
| Thread Type | UNC |
| Threads per Inch | 9 |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Weight | 0.687 LB |
| EAN or UPC | 697744723465 |