- Socket Head Cap Screws
| Threads per Inch | 8 |
| Thread Diameter | 1 |
| Screw Style | Socket Head |
| Thread Class | 3A |
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Length | 7 in |
| Weight | 1.839 LB |
| EAN or UPC | 697744723946 |
| Threads per Inch | 8 |
| Thread Diameter | 1 |
| Screw Style | Socket Head |
| Thread Class | 3A |
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Length | 7 in |
| Weight | 1.839 LB |
| EAN or UPC | 697744723946 |