- Socket Head Cap Screws
| Thread Diameter | 1 1/2 |
| Screw Style | Socket Head |
| Thread Type | UNC |
| Thread Class | 2A |
| Threads per Inch | 6 |
| Length | 6 1/2 in |
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Weight | 4.393 LB |
| EAN or UPC | 697744724400 |
| Thread Diameter | 1 1/2 |
| Screw Style | Socket Head |
| Thread Type | UNC |
| Thread Class | 2A |
| Threads per Inch | 6 |
| Length | 6 1/2 in |
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Weight | 4.393 LB |
| EAN or UPC | 697744724400 |