- Socket Head Cap Screws
| Thread Diameter | #10 |
| Screw Style | Socket Head |
| Threads per Inch | 32 |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNF |
| Length | 2 in |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Weight | 0.016 LB |
| EAN or UPC | 697744730524 |
| Thread Diameter | #10 |
| Screw Style | Socket Head |
| Threads per Inch | 32 |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNF |
| Length | 2 in |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Weight | 0.016 LB |
| EAN or UPC | 697744730524 |