- Socket Head Cap Screws
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Thread Diameter | 5/8 |
| Screw Style | Socket Head |
| Length | 3 1/2 in |
| Thread Type | UNF |
| Thread Class | 3A |
| Threads per Inch | 18 |
| Weight | 0.374 LB |
| EAN or UPC | 697744731644 |
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Thread Diameter | 5/8 |
| Screw Style | Socket Head |
| Length | 3 1/2 in |
| Thread Type | UNF |
| Thread Class | 3A |
| Threads per Inch | 18 |
| Weight | 0.374 LB |
| EAN or UPC | 697744731644 |