- Metric Socket Head Cap Screws
| Length | 10.000 mm |
| Thread Diameter | M3 |
| Screw Style | Metric Socket Head |
| Thread Pitch | 0.5 mm |
| Thread Type | N/A |
| Material | Heat-Treated Alloy Steel |
| Thread Class | N/A |
| Weight | 0.002 LB |
| EAN or UPC | 697744760163 |
| Length | 10.000 mm |
| Thread Diameter | M3 |
| Screw Style | Metric Socket Head |
| Thread Pitch | 0.5 mm |
| Thread Type | N/A |
| Material | Heat-Treated Alloy Steel |
| Thread Class | N/A |
| Weight | 0.002 LB |
| EAN or UPC | 697744760163 |