- Metric Socket Head Cap Screws
| Thread Class | N/A |
| Material | Heat-Treated Alloy Steel |
| Length | 15.000 mm |
| Thread Type | N/A |
| Thread Pitch | 0.5 mm |
| Thread Diameter | M3 |
| Screw Style | Metric Socket Head |
| Weight | 0.003 LB |
| EAN or UPC | 697744760262 |
| Thread Class | N/A |
| Material | Heat-Treated Alloy Steel |
| Length | 15.000 mm |
| Thread Type | N/A |
| Thread Pitch | 0.5 mm |
| Thread Diameter | M3 |
| Screw Style | Metric Socket Head |
| Weight | 0.003 LB |
| EAN or UPC | 697744760262 |