- Metric Socket Head Cap Screws
| Thread Class | N/A |
| Screw Style | Metric Socket Head |
| Thread Diameter | M6 |
| Thread Type | N/A |
| Material | Heat-Treated Alloy Steel |
| Length | 20.000 mm |
| Thread Pitch | 1 mm |
| Weight | 0.014 LB |
| EAN or UPC | 697744761726 |
| Thread Class | N/A |
| Screw Style | Metric Socket Head |
| Thread Diameter | M6 |
| Thread Type | N/A |
| Material | Heat-Treated Alloy Steel |
| Length | 20.000 mm |
| Thread Pitch | 1 mm |
| Weight | 0.014 LB |
| EAN or UPC | 697744761726 |