- Metric Socket Head Cap Screws
| Screw Style | Metric Socket Head |
| Thread Pitch | 1 mm |
| Thread Type | N/A |
| Thread Class | N/A |
| Length | 25.000 mm |
| Thread Diameter | M6 |
| Material | Heat-Treated Alloy Steel |
| Weight | 0.016 LB |
| EAN or UPC | 697744761764 |
| Screw Style | Metric Socket Head |
| Thread Pitch | 1 mm |
| Thread Type | N/A |
| Thread Class | N/A |
| Length | 25.000 mm |
| Thread Diameter | M6 |
| Material | Heat-Treated Alloy Steel |
| Weight | 0.016 LB |
| EAN or UPC | 697744761764 |