- Metric Socket Head Cap Screws
| Screw Style | Metric Socket Head |
| Thread Pitch | 1.25 mm |
| Material | Heat-Treated Alloy Steel |
| Thread Type | N/A |
| Length | 20.000 mm |
| Thread Class | N/A |
| Thread Diameter | M8 |
| Weight | 0.028 LB |
| EAN or UPC | 697744762365 |
| Screw Style | Metric Socket Head |
| Thread Pitch | 1.25 mm |
| Material | Heat-Treated Alloy Steel |
| Thread Type | N/A |
| Length | 20.000 mm |
| Thread Class | N/A |
| Thread Diameter | M8 |
| Weight | 0.028 LB |
| EAN or UPC | 697744762365 |