- Metric Socket Head Cap Screws
| Thread Pitch | 1.5 mm |
| Thread Class | N/A |
| Material | Heat-Treated Alloy Steel |
| Thread Diameter | M10 |
| Thread Type | N/A |
| Length | 30.000 mm |
| Screw Style | Metric Socket Head |
| Weight | 0.062 LB |
| EAN or UPC | 697744763041 |
| Thread Pitch | 1.5 mm |
| Thread Class | N/A |
| Material | Heat-Treated Alloy Steel |
| Thread Diameter | M10 |
| Thread Type | N/A |
| Length | 30.000 mm |
| Screw Style | Metric Socket Head |
| Weight | 0.062 LB |
| EAN or UPC | 697744763041 |