- Metric Socket Head Cap Screws
| Thread Type | N/A |
| Length | 40.000 mm |
| Thread Diameter | M16 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | N/A |
| Thread Pitch | 2 mm |
| Screw Style | Metric Socket Head |
| Weight | 0.253 LB |
| EAN or UPC | 697744764321 |
| Thread Type | N/A |
| Length | 40.000 mm |
| Thread Diameter | M16 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | N/A |
| Thread Pitch | 2 mm |
| Screw Style | Metric Socket Head |
| Weight | 0.253 LB |
| EAN or UPC | 697744764321 |