- Metric Socket Head Cap Screws
| Thread Pitch | 2.5 mm |
| Thread Class | N/A |
| Screw Style | Metric Socket Head |
| Thread Diameter | M20 |
| Thread Type | N/A |
| Material | Heat-Treated Alloy Steel |
| Length | 55.000 mm |
| Weight | 0.447 LB |
| EAN or UPC | 697744764963 |
| Thread Pitch | 2.5 mm |
| Thread Class | N/A |
| Screw Style | Metric Socket Head |
| Thread Diameter | M20 |
| Thread Type | N/A |
| Material | Heat-Treated Alloy Steel |
| Length | 55.000 mm |
| Weight | 0.447 LB |
| EAN or UPC | 697744764963 |