- Metric Socket Head Cap Screws
| Thread Pitch | 3 mm |
| Thread Diameter | M24 |
| Length | 220.000 mm |
| Thread Type | N/A |
| Screw Style | Metric Socket Head |
| Material | Heat-Treated Alloy Steel |
| Thread Class | N/A |
| Weight | 0.404 LB |
| EAN or UPC | 697744765809 |
| Thread Pitch | 3 mm |
| Thread Diameter | M24 |
| Length | 220.000 mm |
| Thread Type | N/A |
| Screw Style | Metric Socket Head |
| Material | Heat-Treated Alloy Steel |
| Thread Class | N/A |
| Weight | 0.404 LB |
| EAN or UPC | 697744765809 |