- Metric Socket Head Cap Screws
| Thread Type | N/A |
| Thread Diameter | M24 |
| Material | Heat-Treated Alloy Steel |
| Length | 240.000 mm |
| Thread Class | N/A |
| Thread Pitch | 3 mm |
| Screw Style | Metric Socket Head |
| Weight | 2.063 LB |
| EAN or UPC | 697744765816 |
| Thread Type | N/A |
| Thread Diameter | M24 |
| Material | Heat-Treated Alloy Steel |
| Length | 240.000 mm |
| Thread Class | N/A |
| Thread Pitch | 3 mm |
| Screw Style | Metric Socket Head |
| Weight | 2.063 LB |
| EAN or UPC | 697744765816 |